Motion
6316
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00057929
MFR #6316
Price$653.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00057929
MFR #6316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$653.39/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    8.16 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6316 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6316 is a radial deep groove ball bearing with an 80 mm bore, open, 170 mm outside diameter, and 39 mm width for industrial applications.
  • Manufacturer Catalog Number
    6316
  • Manufacturer Upc Number
    029176017568
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    4800 rpm
  • Maximum Operating RPM
    5600 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    123000 N
  • Radial Static Load Capacity
    86500 N, 19500 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176017568

Overview

Mfr description
6316 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text