Motion
316SFF

MRC (SKF)
316SFF

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00057979
MFR #316SFF
List Price$915.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
316SFF

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00057979
MFR #316SFF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$915.41/each for your price

Overview

Mfr description
316 SFF BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    39 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    4500 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    27900 lbf
  • Radial Static Load Capacity
    19400 lbf
  • Manufacturer Catalog Number
    316SFF
  • UPC_NO
    097741009294
  • Weight
    8.60 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    316 SFF BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 316SFF Radial/Deep Groove Ball Bearing features 80 mm bore diameter, straight bore, double shielded closure, 170 mm outside diameter, and 39 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text