1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
6317C3
Angular Contact Bearing - Without Snap Ring
MI ITEM #
00058020
MFR #
6317C3
Your Price
$424.43
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 6317C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
6317C3
Angular Contact Bearing - Without Snap Ring
MI ITEM #
00058020
MFR #
6317C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$424.43
/each
(List
$611.18
)
Qty
Add to Cart
Overview
Mfr description
6317C3 BRG
Specifications
Bore Type
Straight
Bore Diameter
85 mm
Outside Diameter
180 mm
Overall Width
41 mm
Closure Type
Open
Snap Ring Included
Without Snap Ring
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data