Motion
6317-2RS1

SKF
6317-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00058043
MFR #6317-2RS1
Your Price$958.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6317-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00058043
MFR #6317-2RS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$958.68/each(List $1,150.42)

Overview

Mfr description
6317 2RS (CN) BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to +210 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    41 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2.5 mm
  • Max Rpm
    2400 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    31473 lbf
  • Radial Static Load Capacity
    21694 lbf
  • Manufacturer Catalog Number
    6317-2RS1
  • UPC_NO
    7316577117120
  • Weight
    9.60 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6317 2RS (CN) BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6317-2RS1 Radial/Deep Groove Ball Bearing features 85 mm bore diameter, straight bore, double sealed closure, 180 mm outside diameter, and 41 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text