Overview
Mfr description
6317 ZZ C3 DEEP GROOVE RADIAL
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6317ZZC3BXMS
- Manufacturer Upc Number4991893794496
- UPC_NO4991893794496
- Weight9.33 lb
- Description6317 ZZ C3 DEEP GROOVE RADIAL
- Country of OriginJAPAN
- Harmonization Code8482.10.50.56
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6317ZZC3BXMS is a radial deep groove ball bearing with an 85 mm bore and 180 mm outside diameter, double shielded for high-performance use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data