Motion
6317.2ZR.C4

FAG (SCHAEFFLER)
6317.2ZR.C4

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
MI ITEM #00058062
MFR #6317.2ZR.C4
List Price$1,018.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6317.2ZR.C4

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
MI ITEM #00058062
MFR #6317.2ZR.C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,018.26/each for your price

Overview

Mfr description
6317-2Z-C4

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2.5 mm
  • Max Rpm
    4300 rpm
  • Standards Met
    DIN 625-1
  • Series
    63
  • Radial Dynamic Load Capacity
    141000 N
  • Radial Static Load Capacity
    97000 N
  • Manufacturer Catalog Number
    6317.2ZR.C4
  • UPC_NO
    4026677279866
  • Weight
    9.52 lbs
  • Description
    6317-2Z-C4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6317.2ZR.C4 Radial/Deep Groove Ball Bearing features 85 mm bore diameter, straight bore, double shielded closure, 180 mm outside diameter, and 41 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text