Motion
6318 M/C3

SKF
6318 M/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Open, Without Snap Ring
MI ITEM #00058117
MFR #6318 M/C3
List Price$2,492.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6318 M/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Open, Without Snap Ring
MI ITEM #00058117
MFR #6318 M/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,492.66/each for your price

Overview

Mfr description
6318M C3 BRG
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Max 480 °F
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    43 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2.5 mm
  • Max Rpm
    7500 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    33946 lbf
  • Radial Static Load Capacity
    24279 lbf
  • Manufacturer Catalog Number
    6318 M/C3
  • Manufacturer Upc Number
    7316577661265
  • UPC_NO
    7316577661265
  • Weight
    13.40 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
  • Description
    6318M C3 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6318 M/C3 is a 90 mm bore radial/deep groove ball bearing with 190 mm OD, 43 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text