Motion
6318ZZC3BXMS

NACHI AMERICA INC
6318ZZC3BXMS

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00058129
MFR #6318ZZC3BXMS
Price$614.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6318ZZC3BXMS

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00058129
MFR #6318ZZC3BXMS

Mfr description
6318 ZZ C3 DEEP GROOVE RADIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$614.31/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm
  • Weight
    10.82 lb

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6318 ZZ C3 DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6318ZZC3BXMS is a radial deep groove ball bearing with a 90 mm bore and 190 mm outside diameter, double shielded for durability.
  • Manufacturer Catalog Number
    6318ZZC3BXMS
  • Manufacturer Upc Number
    4991893795370
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893795370

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)