Motion
318 SW1

MRC (SKF)
318 SW1

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Open, Without Snap Ring
MI ITEM #00058149
MFR #318 SW1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
318 SW1

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Open, Without Snap Ring
MI ITEM #00058149
MFR #318 SW1

Mfr description
318 SW1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm
  • Weight
    12.20 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    318 SW1 BRG
  • Long Description
    The 318 SW1 is a 90 mm bore radial/deep groove ball bearing with 190 mm OD, 43 mm width, straight design, open type.
  • Manufacturer Catalog Number
    318 SW1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741009478

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)