Motion
320SFF

MRC (SKF)
320SFF

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00058231
MFR #320SFF
List Price$1,560.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
320SFF

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00058231
MFR #320SFF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,560.30/each for your price

Overview

Mfr description
320 SFF BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    47 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2.5 mm
  • Max Rpm
    3600 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    39100 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Manufacturer Catalog Number
    320SFF
  • UPC_NO
    097741009607
  • Weight
    17.28 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    320 SFF BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features 100 mm bore diameter, double sealed closure, 215 mm outside diameter, and 47 mm overall width for radial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text