Motion
6320ZZ
Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00058239
MFR #6320ZZ
Price$1,299.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00058239
MFR #6320ZZ

Mfr description
6320ZZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,299.51/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outer Ring Width
    47 mm
  • Outside Diameter  
    215 mm
  • Overall Height
    47 mm
  • Overall Length
    215 mm
  • Overall Width  
    47 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    1.32 lbs

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6320ZZ is a radial deep groove ball bearing with a 100 mm bore, double shielded, 215 mm outside diameter, and 47 mm width for industrial machinery.
  • Manufacturer Catalog Number
    6320ZZ
  • Manufacturer Upc Number
    029176017872
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    173000 N
  • Radial Static Load Capacity
    141000 N, 31698.1 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176017872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)