Motion
63202RSC3

JTEKT KOYO
63202RSC3

Angular Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Double Sealed, Without Snap Ring
Mi Item #00058257
MFR #63202RSC3
Price$1,115.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
63202RSC3

Angular Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Double Sealed, Without Snap Ring
Mi Item #00058257
MFR #63202RSC3

Mfr description
6320 2RS C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,115.08/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)