Motion
6321
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00058262
MFR #6321
Price$1,395.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00058262
MFR #6321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,395.64/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    49 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    17.71 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6321
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 105 mm bore diameter, open closure, 225 mm outside diameter, and 49 mm overall width.
  • Manufacturer Catalog Number
    6321
  • Max Rpm
    4050 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    185000 N
  • Radial Static Load Capacity
    147000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801205979

Overview

Mfr description
6321

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text