Motion
6321

NTN
6321

Tapered Roller Bearing Cup - Single Cup, 225 mm OD, 0.1181 in, 3.000 mm Fillet Radius, Class 0 Precision, Case Carburized Steel Material
Mi Item #00058266
MFR #6321
Price$1,474.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6321

Tapered Roller Bearing Cup - Single Cup, 225 mm OD, 0.1181 in, 3.000 mm Fillet Radius, Class 0 Precision, Case Carburized Steel Material
Mi Item #00058266
MFR #6321

Mfr description
6321 BALL BRG
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,474.42/each

Specifications

Dimensions

  • Cup Width  
    49 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Outside Diameter  
    225 mm
  • Precision Rating
    Class 0
  • Weight
    17.77 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359402940
  • Material
    Case Carburized Steel
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    63
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    4547359402940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)