Motion
321SF
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Single Shielded, Without Snap Ring
Mi Item #00058272
MFR #321SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Single Shielded, Without Snap Ring
Mi Item #00058272
MFR #321SF

Mfr description
321 SF BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    49 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    20.00 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    321 SF BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 321SF is a radial deep groove ball bearing with a 105mm straight bore, single shielded, and 225mm OD, suited for heavy-duty use.
  • Manufacturer Catalog Number
    321SF
  • Max Rpm
    3400 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    40800 lbf
  • Radial Static Load Capacity
    34400 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    300-S
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741009676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)