Motion
322SF
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00058293
MFR #322SF
Your Price$2,819.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00058293
MFR #322SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,819.16/each(List $3,383.00)

Overview

Mfr description
322 SF BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    50 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2.5 mm
  • Max Rpm
    3200 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    45600 lbf
  • Radial Static Load Capacity
    40500 lbf
  • Manufacturer Catalog Number
    322SF
  • UPC_NO
    097741009720
  • Weight
    20.06 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    322 SF BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This 322SF Radial/Deep Groove Ball Bearing features 110 mm bore diameter, straight bore, single shielded closure, 240 mm outside diameter, and 50 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text