Motion
6322ZZC3

JTEKT KOYO
6322ZZC3

Angular Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00058299
MFR #6322ZZC3
Your Price$1,384.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6322ZZC3

Angular Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00058299
MFR #6322ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,384.39/each(List $1,993.53)

Overview

Mfr description
6322 ZZ C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text