Motion
323SF-BRZ

MRC (SKF)
323SF-BRZ

Radial/Deep Groove Ball Bearing - Straight Bore, 115 mm ID, 250 mm OD, 53 mm Width, Open, Without Snap Ring
Mi Item #00058302
MFR #323SF-BRZ
Price$10,879.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
323SF-BRZ

Radial/Deep Groove Ball Bearing - Straight Bore, 115 mm ID, 250 mm OD, 53 mm Width, Open, Without Snap Ring
Mi Item #00058302
MFR #323SF-BRZ

Mfr description
323 SF BRZ BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,879.87/each

Specifications

Dimensions

  • Bore Diameter  
    115 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    53 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    53 mm
  • Precision Rating
    ABEC 1
  • Weight
    29.00 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    323 SF BRZ BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 115 mm bore diameter, open closure, 250 mm outside diameter, and 53 mm overall width.
  • Manufacturer Catalog Number
    323SF-BRZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Material
    Tinplate
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741009737
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)