Motion
6326M
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Open
MI ITEM #00058321
MFR #6326M
Your Price$2,908.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Open
MI ITEM #00058321
MFR #6326M

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$2,908.63/each(List $3,466.87)

Overview

Mfr description
6326 M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    58 mm
  • Overall Width
  • Overall Length
    280 mm
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +250 °F
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Outer Ring Width
    58 mm
  • Fillet Radius
    4 mm
  • Max Rpm
    2600 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    229000 N
  • Radial Static Load Capacity
    214000 N
  • Manufacturer Catalog Number
    6326M
  • Manufacturer Upc Number
    029176035203
  • UPC_NO
    029176035203
  • Weight
    33.29 lbs
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6326M is a radial deep groove ball bearing with a 130 mm bore, open, 280 mm outside diameter, and 58 mm width for heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text