Motion
6330 M

SKF
6330 M

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 320 mm OD, 65 mm Width, Open, Without Snap Ring
MI ITEM #00058348
MFR #6330 M
Your Price$6,248.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6330 M

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 320 mm OD, 65 mm Width, Open, Without Snap Ring
MI ITEM #00058348
MFR #6330 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,248.04/each(List $7,810.05)

Overview

Mfr description
6330 M BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    65 mm
  • Element Material
    Bearing steel
  • Max Rpm
    2400 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    62047 lbf
  • Radial Static Load Capacity
    64071 lbf
  • Manufacturer Catalog Number
    6330 M
  • UPC_NO
    7316577099808
  • Weight
    56.00 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6330 M BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 150 mm bore diameter, open closure, 320 mm outside diameter, and 65 mm overall width for heavy load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text