Motion
6338MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 400 mm OD, 78 mm Width, Open, Without Snap Ring
MI ITEM #00058378
MFR #6338MC3
Your Price$13,325.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 400 mm OD, 78 mm Width, Open, Without Snap Ring
MI ITEM #00058378
MFR #6338MC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13,325.59/each(List $15,883.10)

Overview

Mfr description
6338 M C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    78 mm
  • Overall Width
  • Overall Length
    400 mm
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Machined Brass Cage
  • Outer Ring Width
    78 mm
  • Max Rpm
    1700 rpm
  • Radial Dynamic Load Capacity
    355000 N
  • Manufacturer Catalog Number
    6338MC3
  • Manufacturer Upc Number
    029176087332
  • UPC_NO
    029176087332
  • Weight
    121.25 lbs
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6338MC3 is a radial deep groove ball bearing with a 190 mm bore, open, 400 mm outside diameter, and 78 mm width for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text