Motion
6404-A
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 72 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #00058402
MFR #6404-A
Price$135.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 72 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #00058402
MFR #6404-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.49/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6404-A
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6404-A Radial/Deep Groove Ball Bearing features 20 mm bore diameter, straight bore, open closure, 72 mm outside diameter, and 19 mm width.
  • Manufacturer Catalog Number
    6404-A
  • Max Rpm
    13700 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    30500 N
  • Radial Static Load Capacity
    16200 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    64
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802647976

Overview

Mfr description
6404-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text