Motion
406SF
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 90 mm OD, 23 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00058455
MFR #406SF
Your Price$487.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 90 mm OD, 23 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00058455
MFR #406SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$487.20/each(List $515.86)

Overview

Mfr description
406 SF BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    23 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    10000 rpm
  • Series
    64
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    5310 lbf
  • Manufacturer Catalog Number
    406SF
  • UPC_NO
    097741010108
  • Weight
    1.70 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    406 SF BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 406SF Radial/Deep Groove Ball Bearing features 30 mm bore diameter, straight bore, single shielded closure, 90 mm outside diameter, and 23 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought