1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
6409
Radial & Deep Groove Ball Bearing - Straight Bore, Open, Without Snap Ring
MI ITEM #
00058504
MFR #
6409
Price
$390.20
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 6409
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
6409
Radial & Deep Groove Ball Bearing - Straight Bore, Open, Without Snap Ring
MI ITEM #
00058504
MFR #
6409
Mfr description
6409 BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$390
.20
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
45 mm
Outside
Diameter
120 mm
Overall
Width
29 mm
Details
Bore Type
Straight
Closure Type
Open
Product Type
Radial & Deep Groove Ball Bearings
Snap Ring Included
Without Snap Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items