Motion
410H
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring
MI ITEM #00058522
MFR #410H
Your Price$442.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring
MI ITEM #00058522
MFR #410H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$442.41/each(List $458.44)

Overview

Mfr description
410 H BRG
  • Super finished raceways
  • Quiet operations
  • Heavy 400 Series have a thicker cross section

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    P
  • Max Operating Temperature
    120° C
  • Seal Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.221 in
  • Fillet Radius
    0.083 in
  • Max Rpm
    3280 rpm
  • Series
    400
  • Radial Dynamic Load Capacity
    22800 lbf
  • Radial Static Load Capacity
    12200 lbf
  • Manufacturer Catalog Number
    410H
  • Manufacturer Upc Number
    087796067851
  • UPC_NO
    087796067851
  • Weight
    4.15 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    • Super finished raceways • Quiet operations • Heavy 400 Series have a thicker cross section
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Min Operating Temperature
    -50° C
  • Description
    410 H BRG
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 410H Radial/Deep Groove Ball Bearing features 50 mm bore diameter, straight bore, open closure, 130 mm outside diameter, and 31 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text