1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
6410
Deep Groove Ball Bearing - Straight Bore, Open, Without Snap Ring
MI ITEM #
00058525
MFR #
6410
Your Price
$319.10
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 6410
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
6410
Deep Groove Ball Bearing - Straight Bore, Open, Without Snap Ring
MI ITEM #
00058525
MFR #
6410
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$319.10
/each
(List
$440.35
)
Qty
Add to Cart
Overview
Mfr description
6410 BRG
Specifications
Bore Type
Straight
Bore Diameter
50 mm
Outside Diameter
130 mm
Overall Width
31 mm
Closure Type
Open
Snap Ring Included
Without Snap Ring
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data