Motion
6418

NTN
6418

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 225 mm OD, 54 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00058650
MFR #6418
Price$2,843.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6418

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 225 mm OD, 54 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00058650
MFR #6418

Mfr description
6418 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,843.13/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.1260 in, 54.000 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    54 mm
  • Precision Rating
    Class 0
  • Weight
    21.12 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6418 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6418 Radial/Deep Groove Ball Bearing features 90 mm bore diameter, straight bore, open closure, 225 mm outside diameter, and 54 mm width.
  • Manufacturer Catalog Number
    6418
  • Manufacturer Upc Number
    4547359584448
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    41500 lbf
  • Radial Static Load Capacity
    33500 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    64
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359584448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)