Motion
6418

SKF
6418

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 225 mm OD, 54 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00058652
MFR #6418
Price$3,201.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6418

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 225 mm OD, 54 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00058652
MFR #6418

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,201.04/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    3 mm
  • Inner Ring Width
    54 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    54 mm
  • Precision Rating
    ABEC 1
  • Weight
    21.31 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6418 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing features 90 mm bore diameter, open design, 225 mm outside diameter, and 54 mm overall width for heavy industrial use.
  • Manufacturer Catalog Number
    6418
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    4300 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    41814 lbf
  • Radial Static Load Capacity
    33721 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    64
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576621291

Overview

Mfr description
6418 BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text