Motion
GAY17-NPP-B

INA (SCHAEFFLER)
GAY17-NPP-B

Ball Insert Bearing - Straight Bore, 17 mm Bore Diam., 40 mm OD, 22 mm Width, Medium Duty, Set Screw Locking
MI ITEM #00058753
MFR #GAY17-NPP-B
Your Price$57.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GAY17-NPP-B

Ball Insert Bearing - Straight Bore, 17 mm Bore Diam., 40 mm OD, 22 mm Width, Medium Duty, Set Screw Locking
MI ITEM #00058753
MFR #GAY17-NPP-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.04/each(List $65.60)

Overview

Mfr description
GAY17-XL-NPP-B

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    22 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    9800 N
  • Radial Static Load Capacity
    4750 N
  • Finish Coating
    Uncoated
  • Series
    GAY
  • UPC_NO
    4012802806939
  • Weight
    0.21 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text