1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
6911
Radial & Deep Groove Ball Bearing - Straight Bore, Open, Without Snap Ring
MI ITEM #
00058891
MFR #
6911
List Price
$164.62
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 6911
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
6911
Radial & Deep Groove Ball Bearing - Straight Bore, Open, Without Snap Ring
MI ITEM #
00058891
MFR #
6911
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$164.62
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
6911 BRG
Specifications
Bore Type
Straight
Bore Diameter
55 mm
Outside Diameter
80 mm
Overall Width
13 mm
Closure Type
Open
Snap Ring Included
Without Snap Ring
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data