Motion
1911S
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #00058892
MFR #1911S
Your Price$246.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #00058892
MFR #1911S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$246.90/each(List $283.94)

Overview

Mfr description
1911 S BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    13 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    9500 rpm
  • Series
    619
  • Radial Dynamic Load Capacity
    3710 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Manufacturer Catalog Number
    1911S
  • UPC_NO
    097741002394
  • Weight
    0.44 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    1911 S BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This 1911S Radial/Deep Groove Ball Bearing features 55 mm bore diameter, straight bore, open closure, 80 mm outside diameter, and 13 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text