Motion
1917 S

MRC (SKF)
1917 S

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 120 mm OD, 18 mm Width, Open, Without Snap Ring
Mi Item #00058938
MFR #1917 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
1917 S

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 120 mm OD, 18 mm Width, Open, Without Snap Ring
Mi Item #00058938
MFR #1917 S

Mfr description
1917 S BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    18 mm
  • Weight
    1.21 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    1917 S BRG
  • Long Description
    The 1917 S is an 85 mm bore radial/deep groove ball bearing with 120 mm OD, 18 mm width, straight design, open type.
  • Manufacturer Catalog Number
    1917 S
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741002455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)