Motion
6917
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 120 mm OD, 18 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00058941
MFR #6917
Price$745.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 120 mm OD, 18 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00058941
MFR #6917

Mfr description
6917 BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$745.56/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    1.17 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    52100 Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6917 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6917 is a radial deep groove ball bearing with an 85 mm bore, open, 120 mm outside diameter, and 18 mm width for robust machinery.
  • Manufacturer Catalog Number
    6917
  • Manufacturer Upc Number
    029176030123
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    32000 N
  • Radial Static Load Capacity
    29600 N, 6654 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176030123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)