Motion
6920
Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 140 mm OD, 20 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00058952
MFR #6920
Price$1,938.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 140 mm OD, 20 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00058952
MFR #6920

Mfr description
6920 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,938.67/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    20 mm
  • Weight
    1.83 lbs, 0.828 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6920 BRG
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6920 is an open radial deep groove ball bearing with a 100mm bore and 140mm outside diameter, ideal for industrial equipment.
  • Manufacturer Catalog Number
    6920
  • Manufacturer Upc Number
    029176414701
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    43000 N, 9600 lbf
  • Radial Static Load Capacity
    42000 N, 9400 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Conrad Type
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176414701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)