Motion
6920

NTN
6920

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 140 mm OD, 20 mm Width, Open, Without Snap Ring
Mi Item #00058954
MFR #6920
Price$1,367.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6920

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 140 mm OD, 20 mm Width, Open, Without Snap Ring
Mi Item #00058954
MFR #6920

Mfr description
6920 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,367.58/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Class 0
  • Weight
    1.76 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6920 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    Radial/Deep Groove Ball Bearing with 100 mm bore, open type, 140 mm outside diameter, and 20 mm width designed for radial applications.
  • Manufacturer Catalog Number
    6920
  • Manufacturer Upc Number
    4547359007091
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10220 lbf
  • Radial Static Load Capacity
    8870 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359007091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)