Motion
7028 BGM

SKF
7028 BGM

Angular Contact Bearing - 140 mm Bore, 210 mm OD, 33 mm Width, Open, 40 ° Contact Angle
MI ITEM #00058977
MFR #7028 BGM
Price$1,827.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7028 BGM

Angular Contact Bearing - 140 mm Bore, 210 mm OD, 33 mm Width, Open, 40 ° Contact Angle
MI ITEM #00058977
MFR #7028 BGM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,827.80/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    8.27 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7028 BGM BRG
  • Finish Coating
    Uncoated
  • Max Rpm
    3400 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    114 kN
  • Radial Static Load Capacity
    129 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577079534

Overview

Mfr description
7028 BGM BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text