Motion
6928M
Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 190 mm OD, 24 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00058980
MFR #6928M
Price$4,127.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 190 mm OD, 24 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00058980
MFR #6928M

Mfr description
6928M BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,127.38/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    4.41 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6928M BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6928M is a radial deep groove ball bearing with a 140 mm bore, open, 190 mm outside diameter, and 24 mm width for industrial use.
  • Manufacturer Catalog Number
    6928M
  • Manufacturer Upc Number
    029176026911
  • Max Rpm
    3800 rpm
  • Maximum Operating RPM
    3800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    66500 N
  • Radial Static Load Capacity
    72000 N, 16186.24 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176026911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)