Motion
6930
Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 210 mm OD, 28 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00058985
MFR #6930
Price$6,236.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 210 mm OD, 28 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00058985
MFR #6930

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,236.72/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    6.72 lbs

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6930 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6930 is a radial deep groove ball bearing with a 150 mm bore, open, 210 mm outside diameter, and 28 mm width for heavy-duty machinery.
  • Manufacturer Catalog Number
    6930
  • Manufacturer Upc Number
    029176030147
  • Max Rpm
    3200 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    85000 N
  • Radial Static Load Capacity
    90500 N, 20300 lbs
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176030147

Overview

Mfr description
6930 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text