Motion
6938M
Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 260 mm OD, 33 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #00059000
MFR #6938M
Price$8,034.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 260 mm OD, 33 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #00059000
MFR #6938M

Mfr description
6938 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,034.96/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    11.46 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6938 M BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6938M is a 190 mm bore radial deep groove ball bearing with open design and 260 mm outer diameter for heavy-duty machinery.
  • Manufacturer Catalog Number
    6938M
  • Manufacturer Upc Number
    029176075209
  • Max Rpm
    2600 rpm
  • Maximum Operating RPM
    2600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    113000 N
  • Radial Static Load Capacity
    127000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176075209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)