Motion
6948M
Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 320 mm OD, 38 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00059014
MFR #6948M
Price$8,429.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 320 mm OD, 38 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00059014
MFR #6948M

Mfr description
6948M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,429.07/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    38 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    38 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    18.74 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6948M BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6948M is a radial deep groove ball bearing with a 240 mm bore, open, 320 mm outside diameter, and 38 mm width for heavy-duty applications.
  • Manufacturer Catalog Number
    6948M
  • Manufacturer Upc Number
    029176026928
  • Max Rpm
    2000 rpm
  • Maximum Operating RPM
    2000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    154000 N
  • Radial Static Load Capacity
    190000 N, 42713.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176026928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)