Motion
6956M
Radial/deep Groove Ball Bearing - Straight Bore, 280 mm ID, 380 mm OD, 46 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00059028
MFR #6956M
Price$8,632.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 280 mm ID, 380 mm OD, 46 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00059028
MFR #6956M

Mfr description
6956 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,632.21/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    46 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    33.29 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6956 M BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6956M is a radial deep groove ball bearing with a 280 mm bore, open, 380 mm outside diameter, and 46 mm width for robust applications.
  • Manufacturer Catalog Number
    6956M
  • Manufacturer Upc Number
    029176068416
  • Max Rpm
    1700 rpm
  • Maximum Operating RPM
    1700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    209000 N
  • Radial Static Load Capacity
    272000 N, 61148 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176068416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)