Motion
6930ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 210 mm OD, 28 mm Width, Double Shielded, Without Snap Ring
Mi Item #00059033
MFR #6930ZZ
Price$5,547.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 210 mm OD, 28 mm Width, Double Shielded, Without Snap Ring
Mi Item #00059033
MFR #6930ZZ

Mfr description
6930 ZZ BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,547.97/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    28 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6930 ZZ BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6930ZZ is a 150 mm bore radial/deep groove ball bearing with a 210 mm OD and 28 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6930ZZ
  • Manufacturer Upc Number
    029176724046
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176724046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)