Motion
7202W
Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.4331 in Width, Open, 20 ° Contact Angle, C0
MI ITEM #00059062
MFR #7202W
Price$90.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.4331 in Width, Open, 20 ° Contact Angle, C0
MI ITEM #00059062
MFR #7202W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$90.40/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    20 °
  • Fillet Radius
    0.6 mm
  • Filling Slot
    Yes
  • Inner Ring Width
    0.4331 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.4331 in
  • Precision Rating
    Not Rated
  • Weight
    0.10 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    7202 W BRG
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796046429
  • Max Operating Temperature
    120 °C
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    304693.49865326 RPM (Oil), 203128.99910217 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2320 lbf
  • Radial Static Load Capacity
    1060 lbf
  • Retainer Material
    Polymer
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200WN
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796046429

Overview

Mfr description
7202 W BRG
  • Quiet operation | Dimensionally interchangeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text