Motion
7202DU

MRC (SKF)
7202DU

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 11 mm Width, Open, 29 ° Contact Angle
Mi Item #00059077
MFR #7202DU
Price$45.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7202DU

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 11 mm Width, Open, 29 ° Contact Angle
Mi Item #00059077
MFR #7202DU

Mfr description
7202 DU STEEL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.08/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    29 °
  • Fillet Radius
    0.64 mm
  • Inner Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.11 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Open
  • Description
    7202 DU STEEL BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    097741016254
  • Max Rpm
    21000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3330 lbf
  • Radial Static Load Capacity
    2140 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200-D
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741016254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)