Motion
7205PJDU

MRC (SKF)
7205PJDU

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, 40 ° Contact Angle
Mi Item #00059137
MFR #7205PJDU
Price$163.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7205PJDU

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, 40 ° Contact Angle
Mi Item #00059137
MFR #7205PJDU

Mfr description
7205 PJ DU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.47/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.31 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7205 PJ DU BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    097741016353
  • Max Rpm
    12000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4590 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200-PJD
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741016353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)