Motion
7205B

NTN
7205B

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00059148
MFR #7205B
Price$100.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7205B

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00059148
MFR #7205B

Mfr description
7205B BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.56/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.29 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7205B BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359438383
  • Max Rpm
    16000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14800 N
  • Radial Static Load Capacity
    9400 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72B
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359438383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)