Motion
205RDU

MRC (SKF)
205RDU

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00059196
MFR #205RDU
Price$735.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
205RDU

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00059196
MFR #205RDU

Mfr description
205 RDU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$735.56/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.33 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    205 RDU BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5850 lbf
  • Radial Static Load Capacity
    4340 lbf
  • Row Type Fill Slot
    1
  • Series
    200-RD
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741003254

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)