Motion
7206 BECBM

SKF
7206 BECBM

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, Open, 40 ° Contact Angle
Mi Item #00059234
MFR #7206 BECBM
Price$224.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7206 BECBM

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, Open, 40 ° Contact Angle
Mi Item #00059234
MFR #7206 BECBM

Mfr description
7206 BECBM BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.02/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.48 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7206 BECBM BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577149725
  • Max Rpm
    14000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    24 kN
  • Radial Static Load Capacity
    15.6 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577149725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)