Motion
7207BL1BG

NTN
7207BL1BG

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00059279
MFR #7207BL1BG
List Price$178.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7207BL1BG

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00059279
MFR #7207BL1BG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$178.97/each for your price

Overview

Mfr description
7207BL1BG ANG CONT BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    27100 N
  • Radial Static Load Capacity
    18400 N
  • Cage Material
    Brass
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Configuration
    One
  • Max Rpm
    12000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    1.1 mm
  • Series
    72B
  • Weight
    0.73 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359919868
  • UPC_NO
    4547359919868
  • Description
    7207BL1BG ANG CONT BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text