Motion
7207 BECBM

SKF
7207 BECBM

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Open, 40 ° Contact Angle
MI ITEM #00059281
MFR #7207 BECBM
Price$216.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7207 BECBM

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Open, 40 ° Contact Angle
MI ITEM #00059281
MFR #7207 BECBM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$216.95/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.69 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7207 BECBM BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316576632761
  • Max Rpm
    12000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    31 kN
  • Radial Static Load Capacity
    20.8 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576632761

Overview

Mfr description
7207 BECBM BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text